5 in. Moving Pad

You last purchased this on
 
Milwaukee Hand Trucks

5 in. Moving Pad

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Hand Trucks

5 in. Moving Pad

  • Fast #
  • Part #GLE37280
  • Item #7237112
  • Manufacturer Part #37280
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Double lock stitching
  • Reinforced edges
  • Quilted pattern
  • Requires Certification

Specifications

Color Finish Name:
Blue
Height:
5 in
Length:
80 in
Material:
Cotton, Plastic
Material Type:
Non-woven Poly
Width:
72 in