3 x 43/100 in. Serrated Blade Pocket Knife

You last purchased this on
 
Milwaukee®

Hardline™ 3 x 43/100 in. Serrated Blade Pocket Knife

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Hardline™ 3 x 43/100 in. Serrated Blade Pocket Knife

  • Fast #
  • Part #M48221998
  • Item #7223326
  • Manufacturer Part #48-22-1998
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Opening steel frame lock
  • Glass filled nylon handle with stainless steel back
  • Flipper with bearing system
  • Lanyard Hole
  • Stone Washed Black Oxide Finish
  • Requires Certification

Documents


Specifications

Application:
Pipe Fitting
Battery Type:
Lithium-ion
Blade Length (in):
3 in
Blade Material:
Stainless Steel
Collection:
Hardline™
Color Finish Category:
Silver Tones
Color Finish Name:
Black Oxide
Handle Material:
Nylon
Handle Type:
Straight
Height:
1-9/20 in
Length:
6-9/10 in
Number of Pieces:
1 Piece
Tool Type:
Pocket Knife
Weight:
0.3 lb
Width:
43/100 in