0 items

Milwaukee M12™ Heated Hoodie in Khaki

M2374

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable carbon fiber heating elements
  • Durable cotton blend built to withstand the toughest jobsite wear and tear
  • Three heat settings: adjustable by zone to provide the right amount of heat for any weather
  • Waffle weave thermal liner and rib knit cuffs for maximum comfort and heat retention
  • Washer and dryer safe

SPECIFICATIONS

Clothing Size
XXL
Collection
M12™
Color Finish
Khaki
Material
Cotton
Power Source
Battery
Volts
12V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday