0 items

Milwaukee M12™ Heated Hoodie Only in Black

M301B20

Clothing Size

L
Starting at $111.22
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes M12™ heated hoodie and M12™ battery holder with 2.1A USB charger M12™
  • Requires battery and charger

SPECIFICATIONS

Clothing Size
L
Collection
M12™
Color Finish
Black
Material
Cotton, Plastic
Material Type
Polyester
Power Source
Battery
Volts
12V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday