0 items

Milwaukee M12™ Heated Hoodie Only in Grey

M2368

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable cotton hoodie with waffle weave thermal lining provides 3 season layering on and off the jobsite
  • Milwaukee® heat technology carbon fiber heating elements provide adjustable heat to core body areas
  • Up to 6 hrs of run-time on M12™ Redlithium compact battery

SPECIFICATIONS

Clothing Size
M
Collection
M12™
Color Finish
Grey
Material
Cotton, Plastic
Material Type
Polyester
Power Source
Battery
Volts
12V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday