0 items

Milwaukee M12 RealTree AP™ Heated Jacket in Camouflage

M2333

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy Touch Heat Controller
  • Includes M12™ REDLITHIUM™ battery, 30 minute charger, and battery controller
  • Recommended Care: Hand wash only after battery removal
  • Superior run-time, up to 6 hours of continuous heat per battery charge
  • Three heat settings plus warm-up feature
  • Three heat zones distribute heat to core body areas
  • Water and Wind Resistant

SPECIFICATIONS

Clothing Size
M
Collection
M12 RealTree AP™
Color Finish
Camouflage
Material
Plastic
Material Type
Polyester
Power Source
Battery
Volts
12V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday