0 items

Milwaukee M12™ Heated Jacket in Red

M201R21

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes M12™ heated jacket, M12™ battery holder with 2.1A USB charger M12™, RedLithium™ 2.0 compact battery pack and M12™ battery charger

SPECIFICATIONS

Battery Type
Lithium-ion
Clothing Size
S
Collection
M12™
Color Finish
Grey, Red
Material
Brushed Tricot, Plastic
Material Type
Polyester
Power Source
Battery
Type
Heated Jacket Only
Volts
12V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday