0 items

Milwaukee M12™ Heated Jacket Kit in Black

M2345

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable carbon fiber heating elements
  • Durable polyester outer shell
  • Easy touch heat controller located on the inside of the lapel
  • Features a battery fuel gauge and built-in USB port to charge phones and other portable electronics
  • Sewn-in velcro channels neatly route USB cables (not included) to the lower left pocket or chest pocket for charging portable electronic devices
  • Three heat settings per zone
  • Three heat settings: Adjustable by zone to provide the right amount of heat to the hands, core and upper back
  • Upgraded battery holder includes a battery fuel gauge and a powered USB port for charging portable electronic devices

SPECIFICATIONS

Clothing Size
XXXL
Collection
M12™
Color Finish
Black
Material
Plastic
Material Type
Polyester
Power Source
Battery
Volts
12V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday