0 items

Milwaukee M12™ Heated Jacket Kit in Black

M2395

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Battery holder with USB port
  • Carbon fiber heating elements provide adjustable heat to core body areas
  • Up to 8 hours of run time
  • Wind/water resistant soft shell jacket with high-loft insulation and thermal fleece lining delivers cold weather versatility

SPECIFICATIONS

Clothing Size
M
Collection
M12™
Color Finish
Black
Material
Plastic, Spandex
Material Type
Polyester
Power Source
Battery
Volts
12V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday