0 items

Milwaukee M12™ Realtree AP™ Heated Jacket Kit in Camouflage

M2343

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable carbon fiber heating elements
  • Features a battery fuel gauge and built-in USB port to charge phones and other portable electronics
  • Realtree Xtra™ camo utilizes a pattern that's effective for ground, rocks, deadfalls and open areas on a special noise-reducing fabric blend
  • Three heat settings: Adjustable by zone to provide the right amount of heat to the hands, core and upper back

SPECIFICATIONS

Clothing Size
M
Collection
M12™ Realtree AP™
Color Finish
Camouflage
Material
Plastic
Material Type
Polyester
Power Source
M12™ REDLITHIUM™ Rechargeable
Volts
12V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday