0 items

Milwaukee M12™ Heated Jacket On in Black

M2344

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable carbon fiber heating elements
  • Durable polyester outer shell
  • Features a battery fuel gauge and built-in USB port to charge phones and other portable electronics
  • Three heat settings: Adjustable by zone to provide the right amount of heat to the hands, core and upper back

SPECIFICATIONS

Clothing Size
L
Collection
M12™
Color Finish
Black
Material
Plastic
Material Type
Polyester
Power Source
M12™ REDLITHIUM™ Rechargeable
Volts
12V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday