0 items

Milwaukee M12™ Heated Vest Kit in Black

M2173

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Carbon fiber heating elements provide adjustable heat to core body areas
  • Durable ripstop fabric
  • Rugged wind/water resistant ripstop vest with high loft insulation and thermal fleece lining provides a durable 3 season layering solution
  • Up to 6 hours of run-time

SPECIFICATIONS

Clothing Size
XL
Collection
M12™
Color Finish
Black
Material
Plastic, Polar Fleece
Material Type
Polyester
Power Source
Battery
Volts
12V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday