Hepa Filter for 8960-20 Dust Extractor

Part #M49901952  |  Item #7315631  |  Manufacturer Part #49-90-1952

$ 140.79 EACH

Brand Model Compatibility:

8960-20 Dust Extractor
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Captures 99.97% of all particles greater than 0.3 microns
  • Certified HEPA filter for fine dust collection
  • Designed for use with Milwaukee 8 Gallon dust extractor (8960-20)
  • HEPA certified for fine dust collection
  • Dry cleanable
  • Not to be cleaned with water or other moist cleaning agents
  • Not washable
  • Use with Milwaukee vacuum bits when cleaning holes is required
  • Includes (1) HEPA filter

Specifications

Application: Cleaning

Brand Model Compatibility: 8960-20 Dust Extractor

Color Finish: [Red, Black, Silver]

Color Finish Category: Reds

Corded Cordless: Cordless

Depth: 6-1/20 in

Height: 3-4/5 in

Length: 6-1/20 in

Number Of Pieces: 1 Piece

Product Type: Filter

Weight: 0.59

Width: 5-9/10 in