Milwaukee

High Performance Safety Glasses in Clear Lens

Part #M48732041  |  Manufacturer Part #48-73-2041

Glasses Lens Color:

Clear
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Removable gasket protects against debris
  • Military grade impact protection
  • Lasting fog-free lenses
  • ANSI Z87.1+
  • CSA Z94.3
  • MIL-PRF-32432 Ballistic impact fragmentation - class 1

Specifications

ANSI Specifications: ANSI Z87.1+

Application: [Indoor, Outdoor]

CE Approved: No

CSA Certified: CSA Z94.3

Color Finish: [Red, Black]

Depth: 5-9/10 in

Glasses Frame Color: Black

Glasses Lens Color: Clear

Height: 2 in

Material: [Plastic, Rubber]

Material Type: [Nylon, Polycarbonate]

Product Type: Glasses

Weight: 0.1

Width: 2-1/2 in