HIGH VISIBILITY CUT LEVEL 4 POLYURETHANE DIPPED L

Part #M48738942  |  Item #8035269  |  Manufacturer Part #48-73-8942

$ 10.99 EACH

Type:

M48738942

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Better fit, better protection
  • ANSI cut level 4
  • Reinforced nitrile coating between thumb and finger
  • Light and breathable
  • Smartswipe™ Touchscreen compatible fingertips
  • High performance polyethylene is knit into the gloves for cut protection
  • 13 Gauge
  • EN388 Abrasion: 4 (Range 1-4)
  • EN388 Cut: X (Range 1-5)
  • EN388 Tear: 4 (Range 1-4)

Specifications

Application: Cutting

Battery Type: Lithium-ion

Color Finish: Silver

Color Finish Category: Silver Tones

Height: 2/5 in

Length: 9-4/5 in

Number Of Pieces: 1 Piece

Type: M48738942

Weight: 0.15

Width: 4 in