0 items

Milwaukee M12™ High Visibility Heated Hoodie in Yellow

M2376

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ANSI/ISEA 107-2010 compliant
  • Durable carbon fiber heating zones distribute and maintain heat to chest and back
  • Heat core body areas
  • Hood fits easily over hard hat
  • Machine washable and dryable
  • One touch heat control provides the right heat for any weather
  • Up to 6 hours of continuous heat per battery charge
  • Water resistant polyester exterior and waffle-weave polyester lining withstand tough outdoor conditions and keep heat close to body

SPECIFICATIONS

Clothing Size
L
Collection
M12™
Color Finish
Yellow
Material
Cotton
Power Source
Battery
Volts
12V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday