0 items

Milwaukee M12™ High Visibility Heated Hoodie Kit in Yellow

M2377

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable carbon fiber heating elements
  • Versatile battery holder: inner pocket keeps you comfortable and the battery out of the way
  • Washer and dryer safe
  • Water repellant shell keeps you warms, dry and comfortable in the harshest conditions

SPECIFICATIONS

Clothing Size
M
Collection
M12™
Color Finish
Yellow
Material
Cotton
Power Source
Battery
Volts
12V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday