1-3/4 in. Hole Saw (1 Piece)

You last purchased this on
 
Milwaukee®

HOLE DOZER™ 1-3/4 in. Hole Saw (1 Piece)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

HOLE DOZER™ 1-3/4 in. Hole Saw (1 Piece)

  • Fast #
  • Part #M49560102
  • Item #3573957
  • Manufacturer Part #49-56-0102
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Rip Guard™, the strongest tooth form in the industry
  • Works with the following arbors: 49-56-7240, 49-56-7250, 49-56-9100, 49-56-7055, 49-56-7040, 49-56-7140 & 49-56-7150
  • Bi-metal construction with 8% cobalt for increased wear resistance
  • Requires Certification

Documents


Specifications

Application:
Aluminum, Metal, Plastic, Wood and Drywall
Chuck Size:
3/8 in
Coating:
Thermoset
Collection:
HOLE DOZER™
Color Finish Category:
Whites
Color Finish Name:
White
Cutting Capacity:
1-5/8 in
Diameter:
1-3/4 in
Drill Bit Type:
Hole Saw
Drilling Depth (in):
1-5/8 in
Length:
2-11/50 in
Material:
Bi-metal
Number of Pieces:
1 Piece
Number of Tools Included:
1
RPM:
295
Saw Type:
Hole
Shank Style:
Quick Change
Size:
5/8 in-18
Teeth Per Inch:
3.5
Tool Type:
Hole Saw
Weight:
0.2 lb
Width:
2-47/50 in