Milwaukee

HOLE DOZER™ 1-3/8 in. Hole Saw 1 Piece

Part #M49569615  |  Manufacturer Part #49-56-9615

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rip Guard™, the strongest tooth form in the industry
  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Bi-metal construction with 8% cobalt for increased wear resistance

Specifications

Application: Cutting

Collection: HOLE DOZER™

Color Finish: [Red, White]

Color Finish Category: Reds

Depth: 1-3/10 in

Diameter: 1-3/8 in

Drill Bit Type: Hole Saw

Height: 2-3/20 in

Length: 1-3/8 in

Material: Bi-metal

Number Of Pieces: 1 Piece

Power Source: Electric

Size: 1-3/8 in

Teeth Per Inch: 6

Tool Type: Hole Saw

Type: M49569615

Weight: 0.23

Width: 1-3/10 in