2-1/8 in. Hole Dozer and Hole Saw 1 Piece
HOLE DOZER™ 2-1/8 in. Hole Dozer and Hole Saw 1 Piece
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Rip Guard™ limited lifetime tooth break warranty
- Plug Jack™, an all access slot design for fast plug removal
- Rip Guard™, the strongest tooth form in the industry
- Works with the following arbors: 49-56-7240, 49-56-7250, 49-56-9100, 49-56-7055, 49-56-7040, 49-56-7140 & 49-56-7150
- Bi-metal construction with 8% cobalt for increased wear resistance
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Collection:
- HOLE DOZER™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, White
- Depth:
- 2-1/8 in
- Diameter:
- 2-1/8 in
- Drill Bit Type:
- Hole Saw
- Height:
- 2-3/5 in
- Length:
- 2-63/100 in
- Material:
- Bi-metal
- Number of Pieces:
- 1 Piece
- Size:
- 2-1/8 in
- Teeth Per Inch:
- 6
- Tool Type:
- Hole Dozer, Hole Saw
- Weight:
- 0.34 lb
- Width:
- 2-1/8 in