3-5/8 in. Hole Dozer and Hole Saw 1 Piece

You last purchased this on
 
Milwaukee®

HOLE DOZER™ 3-5/8 in. Hole Dozer and Hole Saw 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

HOLE DOZER™ 3-5/8 in. Hole Dozer and Hole Saw 1 Piece

  • Fast #
  • Part #M49560197
  • Item #3573907
  • Manufacturer Part #49-56-0197
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Rip Guard™, the strongest tooth form in the industry
  • Works with the following arbors: 49-56-7240, 49-56-7250, 49-56-9100, 49-56-7055, 49-56-7040, 49-56-7140 & 49-56-7150
  • Bi-metal construction with 8% cobalt for increased wear resistance
  • Requires Certification

Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Collection:
HOLE DOZER™
Color Finish Category:
Reds
Color Finish Name:
Red, White
Depth:
3-5/8 in
Diameter:
3-5/8 in
Drill Bit Type:
Hole Saw
Height:
2-3/5 in
Indoor Outdoor:
Indoor/Outdoor
Length:
4-3/5 in
Material:
Bi-metal
Number of Pieces:
1 Piece
Reusable:
Yes
Size:
3-5/8 in
Teeth Per Inch:
6
Tool Type:
Hole Dozer, Hole Saw
Weight:
0.9 lb
Width:
3-5/8 in