3/8 x 1-1/8 in. Hole Dozer and Hole Saw 1 Piece
HOLE DOZER™ 3/8 x 1-1/8 in. Hole Dozer and Hole Saw 1 Piece
Frequently Purchased Together
Product Details
- Rip Guard™ limited lifetime tooth break warranty
- Plug Jack™, an all access slot design for fast plug removal
- Rip Guard™, the strongest tooth form in the industry
- Works with the following arbors: 49-56-7210, 49-56-6950, 49-56-7000 & 49-56-7010
- Bi-metal construction with 8% cobalt for increased wear resistance
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Collection:
- HOLE DOZER™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, White
- Depth:
- 1-1/8 in
- Diameter:
- 1-1/8 in
- Drill Bit Type:
- Hole Saw
- Height:
- 2-7/10 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 2-63/100 in
- Material:
- Bi-metal
- Number of Pieces:
- 1 Piece
- Reusable:
- Yes
- Shank Size:
- 3/8 in
- Size:
- 1-1/8 in
- Teeth Per Inch:
- 6
- Tool Type:
- Hole Dozer, Hole Saw
- Weight:
- 0.21 lb
- Width:
- 1-1/8 in