HOLE DOZER™ 3/8 x 1-5/16 in. Hole Saw 1 Piece

Part #M49560067  |  Item #3573945  |  Manufacturer Part #49-56-0067

$ 9.37 EACH

Diameter:

1-5/16 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rip Guard™, the strongest tooth form in the industry
  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Bi-metal construction with 8% cobalt for increased wear resistance
  • Works with the following arbors: 49-56-7240, 49-56-7250, 49-56-9100, 49-56-7055, 49-56-7040, 49-56-7140 & 49-56-7150

Specifications

Application: Cutting

Battery Type: Lithium-ion

Collection: HOLE DOZER™

Color Finish: [Red, White]

Color Finish Category: Reds

Depth: 1-5/16 in

Diameter: 1-5/16 in

Drill Bit Type: Hole Saw

Height: 2 in

Length: 3 in

Material: Bi-metal

Number Of Pieces: 1 Piece

Shank Size: 3/8 in

Size: 1-5/16 in

Teeth Per Inch: 3

Tool Type: Hole Saw

Weight: 0.3

Width: 1-5/16 in