HOLE DOZER™ 3/8 x 3-1/2 in. Hole Dozer and Hole Saw 1 Piece

Part #M49560193  |  Item #3573905  |  Manufacturer Part #49-56-0193

$ 16.72 EACH
(Pricing is for 3-1/2 in)

Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rip Guard™, the strongest tooth form in the industry
  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Bi-metal construction with 8% cobalt for increased wear resistance
  • Works with the following arbors: 49-56-7240, 49-56-7250, 49-56-9100, 49-56-7055, 49-56-7040, 49-56-7140 & 49-56-7150

Specifications

Application: Cutting

Battery Type: Lithium-ion

Collection: HOLE DOZER™

Color Finish: [Red, White]

Color Finish Category: Reds

Depth: 3-1/2 in

Diameter: 3-1/2 in

Drill Bit Type: Hole Saw

Height: 2-3/5 in

Length: 2-63/100 in

Material: Bi-metal

Number Of Pieces: 1 Piece

Shank Size: 3/8 in

Size: 3-1/2 in

Teeth Per Inch: 6

Tool Type: [Hole Dozer, Hole Saw]

Weight: 0.85

Width: 3-1/2 in