HOLE DOZER™ 4-1/2 in. Hole Saw 1 Piece

Part #M49569649  |  Item #4318693  |  Manufacturer Part #49-56-9649

$ 48.12 EACH

Diameter:

4-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rip Guard™, the strongest tooth form in the industry with more steel behind the cutting edge for added durability
  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Bi-metal construction with 8% cobalt for increased wear resistance
  • Coated with a low friction, thermoset paint that provides faster cutting speed in wood and more holes cut per battery charge

Specifications

Application: Cutting

Battery Type: Lithium-ion

Collection: HOLE DOZER™

Color Finish: [Red, White]

Color Finish Category: Reds

Depth: 4-9/20 in

Diameter: 4-1/2 in

Drill Bit Type: Hole Saw

Height: 1-9/10 in

Indoor Outdoor: Indoor/Outdoor

Length: 1-5/8 in

Material: Bi-metal

Number Of Pieces: 1 Piece

Reusable: Yes

Size: 4-1/2 in

Tool Type: Hole Saw

Weight: 1.07

Width: 4-7/20 in