3/8 x 4-1/4 in. Hole Saw 1 Piece
HOLE DOZER™ 3/8 x 4-1/4 in. Hole Saw 1 Piece
Frequently Purchased Together
Product Details
- Rip Guard™ limited lifetime tooth break warranty
- Plug Jack™, an all access slot design for fast plug removal
- Rip Guard™, the strongest tooth form in the industry with more steel behind the cutting edge for added durability
- Coated with a low friction, thermoset paint that provides faster cutting speed in wood and more holes cut per battery charge
- Bi-metal construction with 8% cobalt for increased wear resistance
Specifications
- Application:
- Residential
- Collection:
- HOLE DOZER™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, White
- Cutting Capacity:
- 1-5/8 in
- Diameter:
- 4-1/4 in
- Material:
- Bi-metal
- Number of Pieces:
- 1 Piece
- Shank Size:
- 3/8 in
- Shank Style:
- Hex
- Size:
- 4-1/4 in
- Teeth Per Inch:
- 3.5
- Tool Type:
- Hole Saw