5/8 in. Hole Dozer and Hole Saw 1 Piece
HOLE DOZER™ 5/8 in. Hole Dozer and Hole Saw 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rip Guard™ limited lifetime tooth break warranty
- Plug Jack™, an all access slot design for fast plug removal
- Rip Guard™, the strongest tooth form in the industry
- Bi-metal construction with 8% cobalt for increased wear resistance
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Collection:
- HOLE DOZER™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, White
- Depth:
- 4 in
- Diameter:
- 5/8 in
- Drill Bit Type:
- Hole Saw
- Height:
- 1 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 2-7/10 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Reusable:
- Yes
- Size:
- 5/8 in
- Teeth Per Inch:
- 6
- Tool Type:
- Hole Dozer, Hole Saw
- Weight:
- 0.075 lb
- Width:
- 3-17/20 in