Milwaukee

HOLE DOZER™ 7/16 x 1-1/4 in. Hole Dozer and Hole Saw 1 Piece

Part #M49569613  |  Manufacturer Part #49-56-9613

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rip Guard™, the strongest tooth form in the industry
  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Bi-metal construction with 8% cobalt for increased wear resistance

Specifications

Application: Cutting

Collection: HOLE DOZER™

Color Finish: [Red, White]

Color Finish Category: Reds

Depth: 29/50 in

Diameter: 1-1/4 in

Drill Bit Type: Hole Saw

Height: 3/10 in

Length: 1-1/4 in

Material: [High Speed Steel, Bi-metal]

Number Of Pieces: 1 Piece

Shank Size: 7/16 in

Size: 1-1/4 in

Teeth Per Inch: 4/5

Tool Type: [Hole Dozer, Hole Saw]

Type: M49569613

Weight: 1.95

Width: 1-9/50 in