HOLE DOZER™ General Purpose Hole Saw Kit 10-Piece with Packout Compact Organizer

Part #M49225606  |  Item #7848410  |  Manufacturer Part #49-22-5606

$ 153.93 EACH

Number Of Pieces:

10 Piece
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Features Rip Guard teeth with more steel behind the cutting edge for enhanced durability
  • Backed by a limited lifetime tooth break warranty
  • Equipped with plug jack, an all-access slot design for fast plug removal
  • Features bi-metal construction with 8% cobalt for increased wear resistance
  • Includes: one 1-1/2 in. hole dozer one 2 in. hole dozer, one 2-1/2 in. hole dozer, one 3 in. hole dozer, one 3-5/8 in. hole dozer, one 4-1/4 in. hole dozer, one 49-56-7010 3/8 in. hex shank arbor, one 49-56-9100 7/16 in. no wobble arbor, two pilot bits, one 1/8 in. hex key, 1 PACKOUT compact organizer

Documents

Specifications

Application: Cutting

Bare Tool or Kit: Tool Kit

Bit Sizes: 2 in, 2-1/2in, 3 in, 3-5/8 in, 4-1/4 in

Case Included: Yes

Collection: HOLE DOZER™

Color Finish: [Red, White]

Depth: 4-3/5 in

Drill Bit Type: Hole Saw

Drilling Depth in : 1-4/5 in

Height: 9-13/20 in

Number Of Pieces: 10 Piece

Origin: Domestic

Tool Type: Hole Saw Kit

Weight: 6.88

Width: 15-1/8 in