Hole Saw 18 Piece

This product has been replaced by

Milwaukee® Red Hole Saw Kit 16 Piece
Milwaukee® 3/8 in. Hole Saw Kit 16 Piece
Manufacturer Part #49-22-4156
You last purchased this on
 
Milwaukee®

HOLE DOZER™ Hole Saw 18 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Red Hole Saw Kit 16 Piece
Milwaukee® 3/8 in. Hole Saw Kit 16 Piece
Manufacturer Part #49-22-4156
Milwaukee®

HOLE DOZER™ Hole Saw 18 Piece

  • Fast #
  • Part #M49224155
  • Item #3573914
  • Manufacturer Part #49-22-4155
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Rip Guard™, the strongest tooth form in the industry
  • Bi-metal construction with 8% cobalt for increased wear resistance
  • Requires Certification

Documents


Specifications

Application:
Cutting
Bare Tool or Kit:
Bare Tool
Battery Type:
Lithium-ion
Bit Sizes:
3/4 in, 7/8 in, 1-1/8 in, 1-3/8 in, 1-1/2 in, 1-3/4 in, 2-1/4 in, 2-5/8 in, 3 in, 3-1/2 in, 4 in, 4-1/4 in, 4-1/2 in
Collection:
HOLE DOZER™
Color Finish Category:
Reds
Color Finish Name:
Red, White
Depth:
16-3/10 in
Drill Bit Type:
Hole Saw
Height:
4-7/10 in
Length:
9-1/2 in
Material:
High Carbon Steel
Number of Pieces:
18 Piece
Package Quantity:
Piece of 18
Saw Type:
Hole
Teeth Per Inch:
3
Weight:
9.73 lb
Width:
9-2/5 in