Hole Saw Kit (9 Piece)
HOLE DOZER™ Hole Saw Kit (9 Piece)
Package Quantity Info:
EA: 1 IP: 2 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comes with a limited lifetime tooth break warranty
- Coated with a low friction, thermoset paint that provides faster cutting speed in wood and more holes cut per battery charge
- Features rip guard teeth, teeth with more steel behind the cutting edge for added durability
- Drills through clean wood, nail embedded wood, plastic, aluminum, metal and stainless steel
- More holes cut per battery charge
- Features bi-metal construction with 8% cobalt for increased wear resistance
- Equipped with plug jack, an all-access slot design for fast plug removal
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- Bit Diameter(s) (In):
- 1 in, 1-1/4 in, 1-1/2 in, 2 in, 2-1/2 in, 3/8 in, 3-1/2 in
- Bit Sizes:
- 1 in - 3-1/2 in
- Chuck Size:
- 3/8 in
- Collection:
- HOLE DOZER™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3-1/2 in
- Drill Bit Type:
- Pilot
- Drilling Depth (in):
- 2-3/8 in
- Length:
- 7-3/10 in
- Material:
- Bi-metal
- Number of Pieces:
- 9 Piece
- Number of Tools Included:
- 6
- Shank Style:
- 3-Flat
- Teeth Per Inch:
- 3.5
- Tool Type:
- Hole Saw Kit
- Weight:
- 2.09 lb
- Width:
- 7-1/2 in