Milwaukee Hole Saw Lock Kit 4 Piece

M49224063

Manufacturer Part #: 49-22-4063

Number Of Pieces

4 Piece

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Consists of 1 in. and 2-1/8 in. 4/6 tooth hole saw, 3/8 in. hex Arbor, Arbor spacer and Arbor adapter
  • Hole saw lock set kit for installing door locks
  • For metal or wood doors
  • Milwaukee hole saws provide an economical means of extending the useful range of portable drills, drill presses and lathes
  • Rip Guard™, the strongest tooth form in the industry
  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Bi-metal construction with 8% cobalt for increased wear resistance

SPECIFICATIONS

ANSI Specifications
No
Application
Cutting
Bit Sizes
1 in, 2-1/8 in
Depth
5-1/2 in
Drill Bit Type
Hole Saw
Height
8-1/4 in
Number Of Pieces
4 Piece
Tool Type
Hole Saw Lock Kit
Type
M49224063
Weight
0.7
Width
2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday