3/8 x 7 in. Magnetic Nut Driver 1 Piece
This product has been replaced by
Manufacturer Part #48-22-2554
HollowCore™ 3/8 x 7 in. Magnetic Nut Driver 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Magnetic drivers - secure fitments in fastening applications
- Universal driver head fits 4X more fasteners
- HollowCore™ Unlimited depth - ideal for long bolts or threaded rod applications
- Forged steel shanks provide longer life and more durability
- Wrench ready hex shanks deliver additional leverage
- Chrome plated - marine grade rust protection
- Color coded ID markings allow for quick tool identification on jobsite
- Removes rusted and stripped bolts
- Deep well sockets - drive multiple fasteners
Specifications
- Application:
- Pipe Fitting
- Battery Type:
- Lithium-ion
- Coating:
- Chrome
- Collection:
- HollowCore™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 1-1/4 in
- Drive Size:
- 3/8 in
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Handle Material:
- Plastic
- Height:
- 7 in
- Length:
- 7 in
- Magnetic:
- Yes
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Shank Style:
- Hex
- Tool Type:
- Nut Driver
- Weight:
- 0.33 lb
- Width:
- 1-1/4 in