7/16 x 6-1/10 in. Nut Driver 1 Piece

This product has been replaced by

7/16 HOLLOWCORE NUT DRIVER
Milwaukee® 7/16 HOLLOWCORE NUT DRIVER
Manufacturer Part #48-22-2455
You last purchased this on
 
Milwaukee®

HollowCore™ 7/16 x 6-1/10 in. Nut Driver 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

7/16 HOLLOWCORE NUT DRIVER
Milwaukee® 7/16 HOLLOWCORE NUT DRIVER
Manufacturer Part #48-22-2455
Milwaukee®

HollowCore™ 7/16 x 6-1/10 in. Nut Driver 1 Piece

  • Fast #
  • Part #M48222425
  • Item #4717296
  • Manufacturer Part #48-22-2425
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Removes rusted and stripped bolts
  • 3 in. hollow shaft depth - ideal for long bolts or threaded rod applications
  • Universal driver head fits 4X more fasteners
  • Multiple ID markings allow for quick tool identification on jobsite
  • Forged steel shanks provide longer life and more durability
  • Deep well sockets - drive multiple fasteners
  • Chrome plated - marine grade rust protection
  • Wrench ready hex shanks deliver additional leverage
  • Requires Certification

Specifications

Application:
Pipe Fitting
Battery Type:
Lithium-ion
Collection:
HollowCore™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
1-1/4 in
Drive Size:
7/16 in
GSA Approved:
No
Handle Material:
Plastic
Handle Type:
Plastic Composite
Height:
7 in
Length:
6-1/10 in
Magnetic:
No
Material:
Steel
Number of Pieces:
1 Piece
Tool Type:
Nut Driver
Weight:
0.33 lb
Width:
1-1/4 in