Hose Clip Adapter for 8960-20 Dust Extractor

Part #M49901959  |  Item #7315605  |  Manufacturer Part #49-90-1959

$ 22.87 EACH

Brand Model Compatibility:

8960-20 Dust Extractor
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Compatible with SDS max dust extraction attachment (5317-DE)
  • 4-1/2 in. to 5 in. concrete cutting shroud (49-40-6110) and chisel boot (5318-DE)
  • Compatible with Milwaukee 8 Gallon dust extractor (8960-20)
  • Integrated clip locks onto attachments

Specifications

Application: Cleaning

Brand Model Compatibility: 8960-20 Dust Extractor

Color Finish: [Red, Black, Silver]

Color Finish Category: Reds

Corded Cordless: Cordless

Depth: 3-3/10 in

Height: 2-2/5 in

Length: 3-3/10 in

Number Of Pieces: 1 Piece

Product Type: Adapter

Weight: 0.14

Width: 2-1/5 in