Hose Sleeve for 8960-20 Dust Extractor

Part #M49901958  |  Item #7315607  |  Manufacturer Part #49-90-1958

$ 22.87 EACH

Brand Model Compatibility:

8960-20 Dust Extractor
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Compatible with vacuum assisted dust extractor (5261-DE) and 7 in. dust shroud (49-90-6105)
  • Compatible with Milwaukee 8 Gallon dust extractor (8960-20)
  • Threads onto anti-static hose
  • Use for general cleanup nozzle

Specifications

Application: Cleaning

Brand Model Compatibility: 8960-20 Dust Extractor

Color Finish: [Red, Black, Silver]

Color Finish Category: Reds

Corded Cordless: Cordless

Depth: 2-1/2 in

Height: 2-1/2 in

Length: 2-1/2 in

Number Of Pieces: 1 Piece

Product Type: Sleeve

Weight: 0.26

Width: 4-4/5 in