0 items

Milwaukee Ice Hardened Hole Saw

M49560

Diameter

Starting at $7.13
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bi-metal construction
  • Plug Jack™ an all access slot design for fast plug removal
  • Rip Guard™ limited lifetime tooth break warranty
  • Rip Guard™ the strongest tooth form in the industry

SPECIFICATIONS

Depth
7/8 in
Diameter
7/8 in
Drill Bit Type
Hole Saw
Height
2-7/10 in
Length
1-1/5 in
Material
Bi-metal
Teeth Per Inch
6
Tool Type
Hole Saw
Weight
13/100
Width
1-1/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday