Milwaukee®
Inkzall™ 2-in-1 Stylus and Marker in Black
Part #M48223101 | Item #4834830 | Manufacturer Part #48-22-3101
Product Details
- Conductive stylus tip
- Writes through dusty, wet and oily surfaces
- Built-in hard hat storage clip
- Ink dries in seconds
- Anti-roll body design
- Clog resistant marker tip
- Durable marker tip for writing on concrete, OSB and rough surfaces
- Fine point
- Anti-roll body design
- Non-toxic ink
Documents
Specifications
Application: Cutting
Collection: Inkzall™
Color Finish: Black
Color Finish Category: Reds
Depth: 2-7/10 in
Height: 17/20 in
Length: 2-7/10 in
Material: Plastic
Product Type: Marker
Tool Type: Stylus Point Marker
Type: M48223101
Weight: 0.09
Width: 8-19/20 in