5-1/2 in. Fine Point Colored Marker

You last purchased this on
 
Milwaukee®

Inkzall™ 5-1/2 in. Fine Point Colored Marker

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Inkzall™ 5-1/2 in. Fine Point Colored Marker

  • Fast #
  • Part #M48223106
  • Item #4923715
  • Manufacturer Part #48-22-3106
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red, White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Quick dry time: reduced smearing markings on PVC, HVAC pipe and steel studs
  • 72 Hour cap off life - leave the cap open for up to 72 hours without drying out
  • Wear resistant tip: acrylic nib ideal for rough surfaces such as OSB, cinder block and concrete
  • Durable marker tip for writing on concrete, OSB and rough surfaces
  • Writes through dusty, wet and oily surfaces
  • ASTM D 4236 certified: non-toxic ink
  • Anti-roll design: marker won’t roll away without cap
  • Hard hat clip: attaches for easy access
  • Built-In hard hat storage clip
  • Requires Certification

Specifications

Application:
Marking
Battery Type:
Lithium-ion
Collection:
Inkzall™
Color Finish Category:
Reds
Color Finish Name:
Red, White
Depth:
4-3/20 in
Height:
3/4 in
Indoor Outdoor:
Indoor/Outdoor
Length:
4-3/20 in
Material:
Plastic
Package Quantity:
Pack of 4
Product Type:
Marker
Reusable:
Yes
Tool Type:
Marker
Type:
M48223106
Weight:
0.13 lb
Width:
7-3/20 in