Milwaukee®
Inkzall™ Fine Point Marker in Black
Part #M48223100 | Item #4824618 | Manufacturer Part #48-22-3100
Product Details
- Clog resistant marker tip
- Durable marker tip for writing on concrete, OSB and rough surfaces
- Fine point
- Lanyard hole
- Non-toxic ink
- Writes through dusty, wet and oily surfaces
- Built-in hard hat storage clip
- Ink dries in seconds
- Anti-roll body design
Documents
Specifications
Application: Pipe Fitting
Battery Type: Lithium-ion
Collection: Inkzall™
Color Finish: Black
Color Finish Category: Silver Tones
Depth: 119/1000 in
Height: 5-17/20 in
Length: 119/1000 in
Material: Plastic
Number Of Pieces: 1 Piece
Product Type: Marker
Tool Type: Marker
Type: M48223100
Weight: 0.03
Width: 4-7/20 in