Milwaukee®
Inkzall™ Fine Point Marker in Black
Part #M48223104 | Item #4843499 | Manufacturer Part #48-22-3104
Product Details
- Wear Resistant tip - acrylic nib ideal for rough surfaces such as OSB, cinder block and concrete
- Quick dry time: reduced smearing markings on PVC, HVAC pipe and steel studs
- 72 Hour cap off life - leave the cap open for up to 72 hours without drying out
- Hard hat clip: attaches for easy access
- Anti-roll design: marker won’t roll away without cap
- Writes through dusty, wet and oily surfaces
- ASTM D 4236 certified: non-toxic ink
- Durable marker tip for writing on concrete, OSB and rough surfaces
- Built-In hard hat storage clip
Documents
Specifications
Application: Pipe Fitting
Battery Type: Lithium-ion
Collection: Inkzall™
Color Finish: Silver
Color Finish Category: Silver Tones
Depth: 4-3/20 in
Height: 3/4 in
Length: 4-3/20 in
Material: Plastic
Package Quantity: Pack of 4
Product Type: Marker
Tool Type: Marker
Type: M48223104
Weight: 0.13
Width: 7-3/20 in