Fine Point Marker in Red

You last purchased this on
 
Milwaukee®

Inkzall™ Fine Point Marker in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Inkzall™ Fine Point Marker in Red

  • Fast #
  • Part #M48223170
  • Item #5146937
  • Manufacturer Part #48-22-3170
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Quick dry time: reduced smearing markings on PVC, HVAC pipe and steel studs
  • Hard hat clip: attaches for easy access
  • Wear resistant tip: acrylic nib ideal for rough surfaces such as OSB, cinder block and concrete
  • Non-toxic ink
  • Lanyard holes
  • Anti-roll body design
  • Ink dries in seconds
  • Lanyard hole: secure marker through cap or clip
  • Requires Certification

Specifications

Application:
Cutting
Collection:
Inkzall™
Color Finish Category:
Reds
Color Finish Name:
Red
Depth:
3/5 in
Height:
1/2 in
Length:
3/5 in
Material:
Plastic
Package Quantity:
Pack of 36
Product Type:
Marker
Tool Type:
Marker
Weight:
0.03 lb
Width:
5-3/10 in