6-9/100 x 93/100 x 79/100 in. Plastic Liquid Paint Marker in Blue

You last purchased this on
 
Milwaukee®

Inkzall™ 6-9/100 x 93/100 x 79/100 in. Plastic Liquid Paint Marker in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Inkzall™ 6-9/100 x 93/100 x 79/100 in. Plastic Liquid Paint Marker in Blue

  • Fast #
  • Part #M48223761
  • Item #7246782
  • Manufacturer Part #48-22-3761
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Durable acrylic nib
  • Water & UV resistant markings
  • Writes on dirtiest, hottest, roughest surfaces
  • Valve activated marker
  • Marks on surfaces up to 300°F
  • 10 Second dry time
  • Requires Certification

Specifications

Application:
Pipe Fitting
Battery Type:
Lithium-ion
Collection:
Inkzall™
Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
6-4/5 in
Height:
93/100 in
Length:
6-9/100 in
Material:
Plastic
Number of Pieces:
1 Piece
Product Type:
Paint Marker
Temperature Range:
Up to 300 Deg F
Weight:
0.06 lb
Width:
79/100 in