Milwaukee Inkzall™ Metallic Fine Point Marker in Silver (2 Pack)

M48223121

Manufacturer Part #: 48-22-3121

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Writes on dusty, oily surfaces
  • Durable acrylic nib
  • Clog Resistant
  • Designed for dark surfaces
  • Anti-roll body

SPECIFICATIONS

Collection
Inkzall™
Height
14/25 in
Package Quantity
Pack of 2
Product Type
Marker
Tool Type
Point Marker
Weight
0.04
Width
27/50 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday