Milwaukee®
Inkzall™ Paint Marker in White
Part #M48223711 | Item #7057027 | Manufacturer Part #48-22-3711
Product Details
- Writes on dirtiest, hottest, roughest surfaces
- Water & UV resistant markings
- Marks on surfaces up to 300f
- Durable acrylic nib
- 10 Second dry time
- Valve action marker
Documents
Specifications
Application: Pipe Fitting
Battery Type: Lithium-ion
Collection: Inkzall™
Color Finish: White
Color Finish Category: Silver Tones
Depth: 6-1/10 in
Height: 4/5 in
Length: 6-1/10 in
Material: Plastic
Number Of Pieces: 1 Piece
Product Type: Marker
Tool Type: Paint Marker
Type: M48223711
Weight: 0.06
Width: 3/4 in