0 items

Milwaukee M12™ M-Spector Flex™ Inspection Camera Cable with Kit

M23121

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Access saved images or video from a PC using the SD Card or USB cable
  • Cable attaches in 4 different positions allowing users to inspect in all directions
  • Camera head 12.5mm for greater access than 17mm cameras
  • Camera: 640 x 480
  • Digitally rotate and zoom images for the ideal view
  • Pivotview™ camera head gives users 270° control with the turn of a dial, eliminating frustrations positioning the camera
  • See clearer, further with 15 times brighter LED output
  • Shorter camera head for tighter turns, flush lens prevents build-up, beveled edges reduces frictionInstantly capture images or video with audio from handle or display
  • Wireless 3.5" LCD display console allows for comfortable viewing in any position or location up-to 15’ away

SPECIFICATIONS

Collection
M12™ M-Spector Flex™
Height
8-3/4 in
Length
3 ft
Power Source
Battery
Volts
12V
Width
3-22/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday