5/32 in., 3/16 in., 1/4 in., 5/16 in., PH#2 and PH#3 SDS-Plus Masonry Bit (7 Piece)

You last purchased this on
 
Milwaukee®

Tapcon® 5/32 in., 3/16 in., 1/4 in., 5/16 in., PH#2 and PH#3 SDS-Plus Masonry Bit (7 Piece)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Tapcon® 5/32 in., 3/16 in., 1/4 in., 5/16 in., PH#2 and PH#3 SDS-Plus Masonry Bit (7 Piece)

  • Fast #
  • Part #M48207497
  • Item #4273792
  • Manufacturer Part #48-20-7497
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Works with 3/16 in. and 1/4 in. concrete screws
  • Works with hex washer head and flat head screws
  • Drill & drive with single tool - SDS plus
  • Exact spot drilling: centering tip improves accuracy
  • Comes with a convenient carrying pouch
  • Requires Certification

Specifications

Application:
Screw
Bit Diameter(s) (In):
5/32 in, 3/16 in
Bit Sizes:
1/4 in, 5/16 in
Collection:
Tapcon®
Drill Bit Type:
2-Cutter
Drive Size:
#2,#3
Length:
7 in
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
7 Piece
Number of Tools Included:
1
Reusable:
Yes
Shank Size:
1/4 in
Shank Style:
SDS-Plus
Tool Type:
Screw Installation Kit
UL Listed:
No
Weight:
0.92 lb