L Size Work Glove
L Size Work Glove
Frequently Purchased Together
Product Details
- Smartswipe™ Knuckle - permits the use of touch screen devices without removing gloves or wiping dirty finger tips across the screen
- Breathable lining - moisture wicking lining provides all day comfort
- Palms and finger tips reinforced with Armortex® for ultimate durability and grip
- Velcro closure for a secure fit
- Size - large
- Terry cloth sweat wipe built in
- Molded knuckle protection - TPR pad provides ultimate knuckle protection
Specifications
- Application:
- Cutting
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Glove Size:
- L
- Glove Type:
- Demolition
- Height:
- 1-4/5 in
- Length:
- 4-4/5 in
- Material:
- Plastic
- Material Type:
- Nylon
- Number of Pieces:
- 1 Piece
- Reusable:
- Yes
- Size:
- Large
- Tool Type:
- Gloves
- Weight:
- 0.3 lb
- Width:
- 1 in