Milwaukee

Laser Temp-Gun™ 6-1/2 in. Laser Temp-Gun

Part #M226520  |  Manufacturer Part #2265-20

Length:

6-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With 0.1°F display resolution and 1.50% accuracy
  • User configurable high/low alarm settings
  • High contrast with white on black display and backlight for easy reading
  • Rugged over molding increases durability and user grip
  • Distance to spot ratio
  • Value functions: hold, max

Specifications

Application: [Measuring, Temperature, Residential, Commercial]

Battery Size: AA

Battery Type: Alkaline

Collection: Laser Temp-Gun™

Color Finish: [Black, Red]

Color Finish Category: Blacks

Length: 6-1/2 in

Maximum Temperature: 662

Power Source: Battery

Temperature Range: -22 to 662 Deg F

Tool Type: Laser Temperature Gun