AA Laser Temp Gun Thermometer
This product has been replaced by
Manufacturer Part #2268-20
Laser Temp-Gun™ AA Laser Temp Gun Thermometer
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 240-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Surface temperature measurement from -20 to 932°F (-30 to 500°C)
- 12:1 distance to spot ratio
- Material: Rugged overmold construction
- Slide rail for mounting 2201 voltage detector with work light
- K-type thermocouple input for contact temperature
- User configurable hi/low alarm settings
Specifications
- Application:
- Measuring, Temperature, Residential, Commercial
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- Laser Temp-Gun™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Length:
- 6-1/2 in
- Maximum Temperature:
- 932
- Power Source:
- Battery
- Temperature Range:
- -20 to 932 Deg F
- Tool Type:
- Laser Temperature Gun